Beli Dewalt Saws di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT Dust BagDeskripsi:Dust bags connect to the back of a compatible miter saw to collect dust and shavings. They help keep a workspace clean and minimize the amount of dust in the air.atribut:
- Includes: Dust Bag
- Length (inch): 16
- Accessory Type: Dust Bag
- Height (inch): 2
- Width (inch): 6
- For use with: All DEWALT(R) Miter Saws
- UNSPSC: 27112709
- DEWALT Bandsaw (Gergaji Pita)Deskripsi:Deep-cut portable band saws have a 5inch cutting capacity. They are used to cut large-diameter pipe and structural shapes.atribut:
- Current (A): 10
- Number of Speed Settings: 5
- Power Source: Corded
- Voltage (V): 120
- Blade Length (inch): 44 7/8
- Drive Type: Worm Gear And Chain
- Frequency (Hz): 60
- Handle Type: Ergonomic, Soft Grip
- Portable Band Saw Type: Deep Cut
- Rectangular Cutting Capacity (inch): 5 x 4 3/4
- Round Cutting Capacity (inch): 5
- SFPM Range: 100 to 350
- Standards: UL
- Throttle Type: Dial
- Tool Length (inch): 21
- UNSPSC: 27112709
- Variable Speed: Yes
- DEWALT Circular SawDeskripsi:These cordless general purpose circular saws from DEWALT are optimized to cut wood and are powered by DEWALT-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.
- DEWALT Circular Saw BladeDeskripsi:Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
- DEWALT Compact Miter Saw StandDeskripsi:Saw stands and workstations are portable tool supports for taking the saw to where it's needed on the jobsite. Attach a compatible saw to raise the saw to working height.atribut:
- Includes: (2) Convertible Work Supports/Stops; (2) Mounting Brackets
- Length (inch): 11 1/2
- Accessory Type: Compact Miter Saw Stand
- Height (inch): 8 to 32
- Width (inch): 44 to 100
- For use with: Miter Saws
- UNSPSC: 24102006
- DEWALT Table SawDeskripsi:These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
- DEWALT Diamond Saw Blade (Mata Gerinda Potong Keramik)Deskripsi:Concrete and asphalt-cutting diamond saw blades cut fresh or cured concrete and other hard and abrasive materials.
- DEWALT Cut-Out ToolDeskripsi:Corded cut-out tools spin their bits like a drill but cut like a saw into drywall and other materials. Also called spiral saws and drywall routers, they make a plunge cut and then move up, down, or sideways to cut through material. Their barrel-grip body allows for fine control to cut along a straightedge, make curved freehand cuts, and follow the shape of electrical boxes, panels, and frames to make cutouts. The bit rotation lends itself to clockwise cuts when tracing inside a box and counterclockwise cuts when tracing outside a box. They have an adjustable depth gauge to control how far the bit cuts into materials. The gauge can be removed to make deep cuts. These tools plug into an outlet to allow longer run times than cordless tools, so they are well suited for repetitive tasks and applications where portability isn't a concern. They maintain full power during operation and don't have batteries that require recharging.atribut:
- UNSPSC: 31160000
- DEWALT Compound Miter SawDeskripsi:The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall slidingatribut:
- Power Input: 1600 watt
- Output Power: 1000 watt
- Blade Diameter: 250 mm
- Blade Bore: 25.4 mm
- Bevel Capacity: 48/-3 degrees
- Mitre Capacity: 50/50 degrees (right/left)
- Max.Depth of Cut: 89 mm (saws)
- Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
- No. Load Speed: 5000 r.p.m
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- BOSCH Mata Gergaji Bundar Expert untuk Wood SpeedDeskripsi:Circular saw blades for hand-held saws expert for wood speed. For fast cuts in all types of woodatribut:
- Tooth Shape: ATB
- BOSCH Reciprocating Saw BladeDeskripsi:S 1141 HM Endurance for Aerated Concrete Reciprocating Saw Blade delivers ultimate fast cuts in special materials Ground carbide teeth are designed for cutting highly abrasive mineral-based materials Very large tooth pitch and side-set teeth provide rapid cutting results, thick gauge material provides high stability Fits all S-shank reciprocating saws.
- BOSCH Polishing Spongeatribut:
- Outer Diameter (mm): 130
- MILWAUKEE Holesaw Kit (Gergaji Lubang)Deskripsi:These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
- MILWAUKEE Circular Saw (Mesin Gergaji Bundar)Deskripsi:These cordless general purpose circular saws from Milwaukee are optimized to cut wood and are powered by Milwaukee-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.atribut:
- Blade Side: Right
- TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Deskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
Daftar Harga Dewalt Saws Terbaru October 2026
| DEWALT Dust Bag | Rp599.900 |
| DEWALT Bandsaw (Gergaji Pita) | Rp15.999.900 |
| DEWALT Circular Saw | Rp2.199.900 |
| DEWALT Circular Saw Blade | Rp179.900 |
| DEWALT Miter Saw | Rp5.299.900 |
| DEWALT Reciprocating Saw | Rp3.899.900 |
| DEWALT Compact Miter Saw Stand | Rp11.999.900 |
| DEWALT Table Saw | Rp7.099.900 |
| DEWALT Diamond Saw Blade (Mata Gerinda Potong Keramik) | Rp2.299.900 |
| DEWALT Cut-Out Tool | Rp14.999.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)




















































































































































/1cP107714048-1.jpg)






/1rP107724063-1.jpg)







/g4P107287580-1.jpg)
/grP107296603-1.jpg)
/lmP107277778-1.jpg)
/lrP101000783-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)